Shop All Infrared Thermometer Accessories
Wohler
Meter Probe, 120" L, 1 ft. Probe Wire L
Mfr # 7792ve3
Zoro # G1809993
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7792
- Field of View 60 Degrees
- Features Direct Forwarding of Data, Flashlight, Snapshot and Video Functions, Wireless LAN
- Manufacturers Warranty Length 1 yr
- Accessory Type Extension Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wohler
- MFR # 7792ve3
- Zoro # G1809993
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Camera Diameter | 20 mm |
Shaft Length | 120 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Video Endoscope |
For Use With | Mfr. No. 7792 |
Field of View | 60 Degrees |
Features | Direct Forwarding of Data, Flashlight, Snapshot and Video Functions, Wireless LAN |
Accessory Type | Extension Probe |
Minimum Focus Distance | 2.36 in |
Camera Pixel Resolution | 1,024 x 768; 1,280 x 720; 800 x 600 |
Compatible with Brand | Wohler |
Maximum Focus Distance | 4 in |
Description
Video Endoscope, Compatible with Manufacturer Model Number 7792, Compatible with Brand Wohler, Shaft Length 120 in, Field of View 60 Degrees , Camera Pixel Resolution 1,024 x 768; 1,280 x 720; 800 x 600, Minimum Focus Distance 2.36 in, Maximum Focus Distance 4 in, Features Direct Forwarding of Data, Flashlight, Snapshot and Video Functions, Wireless LAN, Camera Diameter 20 mm, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Data Logger, Pressure/Temp, 0 to 550 psig (5396-0373)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Brass Front Flange (25-310-7500-psi/bar-BFF)
- WOHLER Meter Probe, 80" L, 1 ft. Probe Wire L (7792ve2)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- FLIR Power Supply/Charger (T911630ACC)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- Wohler Infrared Thermometer Accessories