Shop All Pipe Inspection & Location
Wohler
Inspection Light Kit, 12V, Overall 2" L
Mfr # 8894
Zoro # G1809567
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Optional
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Voltage 12 V
- Operating Temp. (F) 32 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8894
- Zoro # G1809567
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 2 in |
Overall Length | 2 in |
Overall Length (In.) | 2 in |
Overall Width (In.) | 2 in |
Overall Height (In.) | 2 in |
Overall Height | 2 in |
Description
Inspection Light Kit, Product Type Light Ring, For Use With Vis 350, Vis 400, Monitor System Laptop (Not Included), Battery Type Li-Ion, Camera Type Push Rod Inspection, Connector Type Clutch with Pins, Features Detachable, Includes Light Ring, Material Glass with Electronic Components, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 2 in, Overall Length 2 in, Overall Width 2 in, Power Source Cordless, Push Rod Length Reel Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- PROCOMFORT UT104E-01 Porcelain 0.5 GPF Urinal, Cotton White (PR2586606)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC2N-316)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- WOHLER Camera Head Guidance Kit, Plastic (4240)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Camera Head Dome, Glass (3674)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- WOHLER Inspection Camera, Display 7", Cordless (11507)
- WOHLER Pipe Inspection Camera, Waterprof (6920)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- Wohler Pipe Inspection & Location