Shop All Pipe Inspection & Location
Wohler
Inspection Camera Guide, Overall 6" L
Mfr # 4705
Zoro # G1810063
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inspection System
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Operating Temp. (F) 32 Degrees to 104 Degrees F
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 4705
- Zoro # G1810063
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 4 in |
Overall Length | 6 in |
Overall Height (In.) | 9 in |
Overall Length (In.) | 6 in |
Overall Width (In.) | 4 in |
Camera Diameter | 1.5 in |
Overall Height | 9 in |
Description
Inspection Camera Guide, Product Type Camera Trolley Set, For Use With Camera Head, Monitor System Laptop (Not Included), Camera Diameter 1.5 in, Camera Type VIS Camera, Connector Type Clutch with Pins, Features Adjustable, Includes Storage Bag, Wohler VIS Camera Trolley, Material Stainless Steel, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 9 in, Overall Length 6 in, Overall Width 4 in, Push Rod Length Reel Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- KOHLER Purist Showerarm And Flange (933-SN)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-025X)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- WOHLER Pipe Inspection System, VIS 700 PLUS (7498)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- RIDGID Pipe Inspection Camera Reel, 28 in. L (Compact2)
- Wohler Plumbing Tools