Shop All Pipe Inspection & Location
Wohler
Inspection Camera, Display 7", Cordless
Mfr # 11507
Zoro # G808413467
product price: $6,797.99
/ea
Free Shipping & Returns
$6,797.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Cordless
- Overall Width 5 1/2 in
- Overall Length 9 5/8 in
- Light Type LED
- Tilt Sensing Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 11507
- Zoro # G808413467
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Overall Width | 5 1/2 in |
Overall Length | 9 5/8 in |
Camera Diameter | 1.5 in |
Cable/Push Rod Length | 100 ft |
Cable Water Resistance Depth | 1 m |
Camera Water Resistance Depth | 3 m |
Overall Height | 2 1/8 in |
Display Size | 7 in |
Description
Inspection Camera, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Self-Leveling, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission Interconnect Cable, Tool Series VIS 500, Camera Diameter 1.5 in, Resolution 720 x 576, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number VIS500
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN A3-1 Cp Body (0301043PK)
- SANI-LAV Blade Cold Handle, 2-1/2" x 4-1/4" x 3/4", Chrome Plated Brass (2011-1)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-CP)
- KOHLER Jolt Swing Spout W/ Side Spray (30614-CP)
- WOHLER Camera Head Dome, Glass (3674)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- WOHLER Pipe Inspection Camera, Waterprof (6920)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- WOHLER Pipe Inspection System, 20" L, 17" W (8932)
- YORK FLASHING COPPER 10""X20' (RESYS0310/20)
- Wohler Pipe Inspection & Location