Shop All Pipe Inspection & Location
Wohler
Inspection Camera, Display 7", Cordless
Mfr # 11303
Zoro # G708413475
product price: $8,025.99
/ea
Free Shipping & Returns
$8,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Overall Width 5 1/2 in
- Overall Length 9 5/8 in
- Number of Batteries Included 1
- Camera Diameter 1 in, 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 11303
- Zoro # G708413475
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Overall Width | 5 1/2 in |
Overall Length | 9 5/8 in |
Camera Diameter | 1 in, 1.5 in |
Overall Height | 2 1/8 in |
Display Size | 7 in |
Camera Water Resistance Depth | 2 m |
Cable Water Resistance Depth | 1 m |
Cable/Push Rod Length | 100 ft |
Description
Inspection Camera, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission Wifi, Tool Series VIS 500, Camera Diameter 1 in, 1.5 in, Resolution 720 x 576, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number VIS500, Battery Type Li-Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- MOEN Stainless Drain For Stainless Sinks (22174)
- OUT FILTER MATE Water Softener Cleaner Refill Liquid 64 oz (HD64N)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX4)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Pipe Inspection System, 20" L, 17" W (6261)
- WOHLER Pipe Inspection Camera, Waterprof (6920)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Inspection Camera, Display 7", Cordless (11507)
- Wohler Plumbing Tools