Shop All Combustion Analyzer Accessories
Wohler
Fuel Adaptor, Solid
Mfr # 3535
Zoro # G5196931
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A500
- Accessory Type Fuel Adaptor
- Product Type Fuel Adaptor
- Compatible Product Type Combustion Analyzer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wohler
- MFR # 3535
- Zoro # G5196931
- Country of Origin Germany
- Category Combustion Analyzer Accessories
Details
Item | Fuel Adaptor |
For Use With | Mfr. No. A500 |
Accessory Type | Fuel Adaptor |
Product Type | Fuel Adaptor |
Compatible Product Type | Combustion Analyzer |
Description
Fuel Adaptor, Product Type Fuel Adaptor, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number A500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 300#)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G404-2)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX355)
- WOHLER Peltier Cooler, Set (8031)
- WOHLER Smoke Test, Paper, PK300 (3700)
- WOHLER Paper, Printer, PK10 (4145)
- LABEXACT Filter Membrane, 1.0um, Dia 12.5cm, PK100 (14A853)
- UEI TEST INSTRUMENTS Flue Probe Assembly (CP2)
- BACHARACH Scale/Paper Kit (21-0020)
- CYTIVA WHATMAN Filter Capsule, 5um (6703-7550)
- Wohler Combustion Analyzer Accessories