Shop All RH Meters & Thermohygrometers
Wohler
Flue Gas Temperature Probe, For A 400
Mfr # 6635
Zoro # G5271497
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -40 Degrees to 37.2 Degrees
- Temp. Range (F) 0 Degrees to 1652 Degrees
- Probe Temp. Measuring Element K Thermocouple
- Primary Measuring Element Thermocouple
- Probe Wire Length 1 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 6635
- Zoro # G5271497
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Probe Wire Length | 1 ft 6 in |
Cable Length | 1 ft 6 in |
Description
Flue Gas Temperature Probe, Type K, Grounded, For Application Air, Mini Plug, Cable Length 1 ft 6 in, 0 Degrees to 1,652 Degrees F/-17 Degrees to 900 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Multimeter, True RMS, CAT II, 600V, Data (MT-1236)
- FLUKE AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3000FC K)
- GENERAL TOOLS Digital Count Down Timer (TI110)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn (25-100-160-psi/bar)
- WOHLER Thermohygrometer, 0 per. to 100 per. (6603)
- WOHLER Dew Point Indicator (6808)
- WOHLER Penetration Temperature Probe (6629)
- WOHLER Surface Temp. Probe, For Mfr. No. A400 (6679)
- TEST PRODUCTS INTERNATIONAL Digital Psychrometer, -40 to 122F Range (597C1)
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- Wohler RH Meters & Thermohygrometers