Shop All Gas Analyzers
Wohler
CO2 Datalogger
Mfr # 6648
Zoro # G5197507
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Dioxide Concentration 0 to 2,000 ppm
- Display LCD
- Temp. Range -10 Degrees to 60 Degrees C
- Auto Power Off No
- Relative Humidity Range 5 to 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 6648
- Zoro # G5197507
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 12 mo |
Overall Width | 120 mm |
Overall Depth | 110 mm |
Overall Height | 100 mm |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 5 Percent, Minimum AC Current Measurement Not Applicable, Maximum Sampling Rate 5 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 24-7265 Co Sensor For Fyrite Pro (24-7265)
- AMPROBE Receptacle Tester with GFCI, 110to 125VAC (ST-102B)
- TRIPLETT VOM, 600V, Polarity Reversing Switch, 0.6A (3022)
- OAKTON Oakton Conductivity and TDS Standard, 12 (00606-10)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8390)
- SPER SCIENTIFIC Datalogging Indoor Air Quality Meter (800050)
- JOHNSON CONTROLS Leak Detector, Refrigerant, 100 to 240VAC (RLD-H10PRO-1)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- TEST PRODUCTS INTERNATIONAL Combustion Analyzer, 0 to 10,000 ppm, LCD (707)
- Wohler Gas Analyzers