Shop All Gas Analyzers
Wohler
Carbon Monoxide Analyzer, Backlit LED
Mfr # 8389
Zoro # G1810109
product price: $1,976.99
/ea
Free Shipping & Returns
$1,976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 10,000
- Carbon Dioxide Concentration 0 to 0.1%
- Includes (25) Cotton Filters, (3) Water Stop Filters, 10,000 ppm CO sensor, Clamping Cone, Combustion Air Temperature Probe 1 ft with 6 ft Hose Assembly, Differential Pressure Measurement Set, Fuel Gas Probe 1 ft with 5 ft Hose Assembly, Hard Carrying Case, PTFE Cone, USB and IR Interfaces, Wireless LAN, Thermal Printer
- Temp. Range 41 Degrees to 104 Degrees F
- Display Backlit LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8389
- Zoro # G1810109
- Country of Origin Germany
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 4 yr |
Manufacturer Warranty Length | 48 mo |
Display Size | 5 in |
Description
Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Gas, Oil, Minimum Carbon Monoxide Measured 0 ppm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver (PFQ2438-DRY-2FF)
- WINTERS Mini Ball Valve, 1.71 in., Lever Handle (SMV500LF)
- SCS Heel Grounding Strap, 1 Megohm (2051)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8390)
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan (9801-88)
- TEST PRODUCTS INTL Indoor Air Quality Mtr, 0 to 5000 ppm, LCD (1010A)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- TEST PRODUCTS INTL CO2 meter with Blutooth (SP1000)
- Wohler Gas Analyzers