Shop All Gas Analyzers
Wohler
Carbon Monoxide Analyzer, Backlit LED
Mfr # 8387
Zoro # G1809591
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 10,000
- Includes (25) Cotton Filters, (3) Water Stop Filters, 10,000 ppm CO sensor, Flue Gas Probe 1 ft with 5 ft Hose Assembly, Hard Case, USB and IR Interfaces, Wireless LAN
- Carbon Dioxide Concentration 0 to 0.1%
- Temp. Range 41 Degrees to 104 Degrees F
- Display Backlit LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8387
- Zoro # G1809591
- Country of Origin Germany
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 4 yr |
Manufacturer Warranty Length | 48 mo |
Display Size | 5 in |
Description
Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Gas, Oil, Minimum Carbon Monoxide Measured 0 ppm, Includes (25) Cotton Filters, (3) Water Stop Filters, 10,000 ppm CO sensor, Flue Gas Probe 1 ft with 5 ft Hose Assembly, Hard Case, USB and IR Interfaces, Wireless LAN, Display Size 5 in, Manufacturer Warranty Length 48 mo
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR (Fluke-TP80)
- FLUKE AC/DC Current Module, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity (FLK-A3002FC)
- REED INSTRUMENTS Replacement RTD Temperature Probe for REED C-370 (TP-R01)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8390)
- PCE INSTRUMENTS Digital CO2-Meter, 400 to 5000 ppm (PCE-CMM 5)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- SPER SCIENTIFIC Handheld Carbon Monoxide Meter (800058)
- TIF Replacement Tips, PK3 (TIFXP-2)
- MSA Calibration Gas Cylinder, 500ppm CO 103L (24-0492)
- Wohler Gas Analyzers