Shop All Gas Analyzers
Wohler
Carbon Monoxide Analyzer, Backlit LED
Mfr # 7757
Zoro # G1810048
product price: $5,149.99
/ea
Free Shipping & Returns
$5,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 4000 ppm
- Includes (25) Wadding Filters, 10 ft Cable Hose, 10,000 ppm CO Sensor, 11.6 in Gas Probe, Changeable Gas Probe, Clamping Cone, Coarse Filter, Combustion Air Temperature Probe, Hard Carrying Case, Magnetic Mount, O2 Sensor, USB Cable, Waterstop Filter, Thermal Printer
- Carbon Dioxide Concentration 0 to 0.1%
- Temp. Range 5 Degrees to 40 Degrees C
- Display Backlit LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 7757
- Zoro # G1810048
- Country of Origin Germany
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 4 yr |
Display Size | 7 in |
Manufacturer Warranty Length | 48 mo |
Description
Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Gas, Oil, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, Calibration Certificate Type Available Separately
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- REED INSTRUMENTS AC Power Adapter for R9450 (R9450-ADP)
- LUSTER Luster Leaf 1820 Rapitest Moisture Meter With Probe On (1820)
- SIMPSON ELECTRIC Digital Panel Meter, DC Current (F35-1-11-0-L)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8390)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- PCE INSTRUMENTS CO2-Meter, 400 to 5000 ppm (PCE-CMM 10)
- MARCO 115-Volt AC Power Cord for Barricade (1050103)
- YELLOW JACKET Leak Detector, Refrigerant, UV (69336)
- Wohler Gas Analyzers