Shop All Pipe Inspection & Location
Wohler
Camera Head Protection Sleeve, Plastic
Mfr # 2641
Zoro # G7772296
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Overall Width 1.5 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 2641
- Zoro # G7772296
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 1.5 in |
Overall Length | 2 in |
Overall Length (In.) | 2 in |
Overall Width (In.) | 1.5 in |
Overall Height (In.) | 2 in |
Overall Height | 2 in |
Details
Item | Camera Head Protection Sleeve |
Type | Plastic |
Waterproof | Yes |
Construction | Plastic |
For Use With | 1.5 in Camera Head |
Connector Type | Screw-Type |
Accessory Type | Camera Head Protection Sleeve |
Product Type | Protection Sleeve |
Material | Plastic |
Description
Camera Head Protection Sleeve, Product Type Protection Sleeve, For Use With 1.5 in Camera Head, Monitor System Not Applicable, Connector Type Screw-Type, Material Plastic, Overall Height 2 in, Overall Length 2 in, Overall Width 1.5 in, Push Rod Length Reel Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 7-9/16 " Bronze Floor Drain Grate (A08PBG)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100258)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-CPM)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 40 (5P727)
- WOHLER Pipe Inspection System, 20" L, 17" W (8932)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Camera Head Guidance Kit, Plastic (4240)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- WOHLER Inspection Camera, Display 7", Cordless (11507)
- RIDGID Underground Inspection Camera System (63813)
- Wohler Plumbing Tools