Shop All Pipe Inspection & Location
Wohler
Camera Head, IP68 Waterproof
Mfr # 8934
Zoro # G7772199
product price: $1,336.99
/ea
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Optional
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Operating Temp. (F) 32 Degrees to 104 Degrees F
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8934
- Zoro # G7772199
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 1 in |
Overall Length | 1 in |
Overall Width (In.) | 1 in |
Overall Height (In.) | 3 in |
Overall Length (In.) | 1 in |
Overall Height | 3 in |
Details
Item | Camera Head |
Type | Optional |
Operating Temp. (F) | 32 Degrees to 104 Degrees F |
For Use With | 6352, 8927, 8931 |
Features | Detachable, NTSC |
Waterproof | IP68 |
Construction | Glass with Electronic Components |
Connector Type | Screw-Type |
Accessory Type | Camera Head |
Material | Glass with Electronic Components |
Maximum Operating Temperature | 104 Degrees F |
Product Type | Camera Head |
Water Resistance Rating | IP68 |
Minimum Operating Temperature | 32 Degrees F |
Compatible Manufacturer Model Number | VIS 200, VIS 250, VIS 300, VIS 350 |
Description
Camera Head, Product Type Camera Head, Compatible Manufacturer Model Number VIS 200, VIS 250, VIS 300, VIS 350, For Use With 6352, 8927, 8931, Monitor System Not Applicable, Connector Type Screw-Type, Features Detachable, NTSC, Material Glass with Electronic Components, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 3 in, Overall Length 1 in, Overall Width 1 in, Push Rod Length Reel Not Included, Water Resistance Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1-1/2" Pipe Size, CTS Spigot x CTS Hub (4137-251)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size (22UL49)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-5-4)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- WOHLER Camera Head Dome, Plastic, PK10 (3675)
- WOHLER Camera Head Guidance Kit, Plastic (4240)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- WOHLER Camera Battery, NiMH (4715)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- Wohler Pipe Inspection & Location