Shop All Pipe Inspection & Location
Wohler
Camera Head, IP67 Waterproof
Mfr # 8926
Zoro # G7772235
product price: $2,639.99
/ea
Free Shipping & Returns
$2,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Optional
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Operating Temp. (F) 32 Degrees to 104 Degrees F
- Overall Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8926
- Zoro # G7772235
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 1.5 in |
Overall Length | 1.5 in |
Overall Height (In.) | 3 in |
Overall Width (In.) | 1.5 in |
Overall Length (In.) | 1.5 in |
Overall Height | 3 in |
Details
Item | Camera Head |
Type | Optional |
Operating Temp. (F) | 32 Degrees to 104 Degrees F |
Construction | Glass with Electronic Components |
Features | Detachable, NTSC |
For Use With | 6352, 8927, 8931 |
Waterproof | IP67 |
Connector Type | Screw-Type |
Includes | Carrying Case |
Accessory Type | Camera Head |
Product Type | Camera Head |
Water Resistance Rating | IP67 |
Compatible Manufacturer Model Number | VIS 350, VIS 400 |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Material | Glass with Electronic Components |
Description
Camera Head, Product Type Camera Head, Compatible Manufacturer Model Number VIS 350, VIS 400, For Use With 6352, 8927, 8931, Monitor System Not Applicable, Connector Type Screw-Type, Features Detachable, NTSC, Includes Carrying Case, Material Glass with Electronic Components, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 3 in, Overall Length 1.5 in, Overall Width 1.5 in, Push Rod Length Reel Not Included, Water Resistance Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (312-ABCP)
- PLUMB PAK Waste Bath22Ga1-3/8Chain (600SN)
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Camera Head Guidance Kit, Plastic (4240)
- WOHLER Pipe Inspection System, 20" L, 17" W (8937)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- Wohler Pipe Inspection & Location