Shop All Pipe Inspection & Location
Wohler
Camera Head Guidance Kit, Plastic
Mfr # 4240
Zoro # G7772287
product price: $387.00
/ea
Free Shipping & Returns
$387.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Overall Width 3 in
- Overall Length 8 in
- Includes Centering Star, Protection Sleeve, Roller Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 4240
- Zoro # G7772287
- UPC # 696735700966
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 3 in |
Overall Length | 8 in |
Overall Length (In.) | 8 in |
Overall Width (In.) | 3 in |
Overall Height (In.) | 8 in |
Overall Height | 8 in |
Details
Item | Camera Head Guidance Kit |
Includes | Centering Star, Protection Sleeve, Roller Guide |
Construction | Plastic |
Features | Protection Sleeve with Cut-Out |
Waterproof | Yes |
Connector Type | Screw-Type |
For Use With | 1.5 in Camera Head |
Accessory Type | Camera Head Guidance Kit |
Product Type | Guidance Set |
Material | Plastic |
Description
Camera Head Guidance Kit, Product Type Guidance Set, For Use With 1.5 in Camera Head, Monitor System Not Applicable, Connector Type Screw-Type, Features Protection Sleeve with Cut-Out, Includes Centering Star, Protection Sleeve, Roller Guide, Material Plastic, Overall Height 8 in, Overall Length 8 in, Overall Width 3 in, Push Rod Length Reel Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 3/8" FNPT x Male Flare Stainless Steel Dual Check Valve (SD3-MF 3/8)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type L (LH10010)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1-3/4 In (34A516)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- WOHLER Pipe Inspection System, VIS 700 PLUS (7498)
- WOHLER Pipe Inspection System, 20" L, 17" W (8932)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- WOHLER Camera Battery, NiMH (4715)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- VIVIDIA Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera (WPC 900 T)
- Wohler Pipe Inspection & Location