Shop All Pipe Inspection & Location
Wohler
Camera Head Dome, Plastic, PK10
Mfr # 3675
Zoro # G7772171
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Overall Width 1 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 3675
- Zoro # G7772171
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 1 in |
Overall Length | 1 in |
Overall Length (In.) | 1 in |
Overall Width (In.) | 1 in |
Overall Height (In.) | 1.5 in |
Overall Height | 1.5 in |
Details
Item | Camera Head Dome |
Type | Replacement |
Construction | Plastic |
Connector Type | Screw-Type |
For Use With | 1.5 in Camera Head |
Waterproof | Yes |
Includes | Tube Silicone Sealing Grease |
Accessory Type | Plastic Camera Head Dome |
Product Type | Dome |
Material | Polycarbonate |
Description
Camera Head Dome, Product Type Dome, For Use With 1.5 in Camera Head, Monitor System Not Applicable, Connector Type Screw-Type, Includes Tube Silicone Sealing Grease, Material Polycarbonate, Overall Height 1.5 in, Overall Length 1 in, Overall Width 1 in, Push Rod Length Reel Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- KINGSTON BRASS KF5335BB 5/8" OD X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF5335BB)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Camera Battery, NiMH (4715)
- WOHLER Power Supply, Universal 3 Prong (53648)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- HARVEYS Harveys 1627405 Pipe Wrap; 2 x 100 ft L x 10 mil T; Black (1627405)
- Wohler Plumbing Tools