Shop All Pipe Inspection & Location
Wohler
Camera Head Dome, Glass
Mfr # 3674
Zoro # G7772165
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Overall Width 1 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wohler
- MFR # 3674
- Zoro # G7772165
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 1 in |
Overall Length | 1 in |
Overall Height (In.) | 1.5 in |
Overall Length (In.) | 1 in |
Overall Width (In.) | 1 in |
Overall Height | 1.5 in |
Details
Item | Camera Head Dome |
Type | Replacement |
Construction | Glass |
For Use With | 1.5 in Camera Head |
Connector Type | Screw-Type |
Waterproof | Yes |
Accessory Type | Glass Camera Head Dome |
Material | Glass with Electronic Components |
Product Type | Dome |
Description
Camera Head Dome, Product Type Dome, For Use With 1.5 in Camera Head, Monitor System Not Applicable, Connector Type Screw-Type, Material Glass with Electronic Components, Overall Height 1.5 in, Overall Length 1 in, Overall Width 1 in, Push Rod Length Reel Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316/316L SS Tee (1500300218)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 1.5"" SXS (PVC 08309 1800)
- LEGEND VALVE 2" SS304 HALF COUPLING (404-288)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q103N04014)
- WOHLER Inspection Camera Guide, Overall 9" H (4753)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- WOHLER Pipe Inspection System, 20" L, 17" W (6261)
- OATEY FLASHING COPPER 4"" (12404)
- Wohler Plumbing Tools