Shop All Fixed- Mount Work Lights
Wobble Light
Wobblelight, 32 in, Corded, 12000lm, LED
Mfr # 111301LED
Zoro # G008104554
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution 360 Degrees
- Number of Lamp Heads 1
- Lighting Technology LED
- IP Rating IP54
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wobble Light
- MFR # 111301LED
- Zoro # G008104554
- UPC # 786625001096
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Maximum Height Adjustment | 33 in |
Power Cord Length | 5 ft |
Details
Light Distribution | 360 Degrees |
Number of Lamp Heads | 1 |
Lighting Technology | LED |
IP Rating | IP54 |
Power Source | Corded |
Item | Wobblelight,32 in |
Operating Voltage | 120V AC |
Maximum Brightness | 12,000 lm |
Mount Type | Self-Righting |
Frame Color | Black/Yellow |
Number of Brightness Levels | 1 |
Includes Bulb | Yes |
Hazardous Location Specification | Not Rated |
Job Light Type | Wobble Stand Light |
For Environment | Damp |
Description
Wobblelight,32 in, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 12,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Self-Righting, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 33 in, Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 1 ton GX Clamps, except RPC (6506010)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- WOBBLE LIGHT Self-Righting Light, Corded, 10000lm, LED (111211)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-45)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- ECCO Work Light, 1000 lm, Square, LED (EW2112)
- MILWAUKEE TOOL M12 12V Cordless Spot Light, 750 Lumens (ML2353-20)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- STREAMLIGHT Work Light, Battery/Corded, 2000lm, LED (61520)
- Wobble Light Fixed- Mount Work Lights