Shop All Fluorescent Light Bulbs
Wobble Light
WOBBLE LIGHT 85W, T3 Screw-In Fluorescent Light Bulb
Mfr # 111908
Zoro # G3456101
original price:
$57.79
10% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T3 Spiral
- Bulb Base Type Mogul Screw (E39)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 300W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wobble Light
- MFR # 111908
- Zoro # G3456101
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 12-3/4" |
Bulb Manufacturers Warranty Length | 90 day |
Max. Overall Bulb Length | 12-3/4" |
Overall Length | 12 3/4 in |
Description
Screw-In CFL Bulb, Bulb Base Type Mogul Screw (E39), Bulb Finish Clear, Trade Number Mogul (T4-Coil), Bulb Shape T3 Spiral, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 300 W, Lumens 5,000 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 85 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, NJ, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1-4.5V, 3W CREE XP-G2 LED Bulb (4-240BL)
- TRESCO LIGHTING Tresco T5 Led Trescent Warm White 13.5in (LT54W-343WWH)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- ILC Replacement for Chloride 19-1-7613 replacement light bulb lamp (19-1-7613 CHLORIDE)
- WOBBLE LIGHT Reflector Shield (111808)
- ILC Replacement for EIKO 15505 (15505 EIKO)
- ILC Replacement for Howard Cf13se/827 replacement light bulb lamp (CF13SE/827 HOWARD)
- ILC Replacement for Sylvania Fpc40/830 replacement light bulb lamp (FPC40/830 SYLVANIA)
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco 109076 replacement light bulb lamp (109076 HALCO)
- ILC Replacement for Ottlite Olt-24w replacement light bulb lamp (OLT-24W OTTLITE)
- Wobble Light Fluorescent Light Bulbs