Shop All Base-Mount and Tripod Work Lights
Wobble Light
Temporary Job Site Light, 15000 lm, Bk/Yl
Mfr # 111303LED
Zoro # G2620873
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Self-Righting
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 15000
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wobble Light
- MFR # 111303LED
- Zoro # G2620873
- UPC # 786625000303
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Max. Extension Height | 32 in |
Overall Width | 16.5 in |
Overall Height | 33 in |
Adjustable Height | Yes |
Overall Depth | 37 in |
Power Cord Length | 5 ft |
Maximum Height Adjustment | 32 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 15,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Self-Righting, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP55, Maximum Height Adjustment 32 in, Color Rendering Index Not Applicable, Includes Bulb Built-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- METALUX Ft Led Striplight, 4100 Lm, 40K, 0-10V, 4 (4SNLED-LD5-41SL-LW-UNV-L840-CD1-U)
- DORCY 1200 Lumen Rechargeable Light Bar w/magnetic base (41-2639)
- METABO Construction Tripod (628791000)
- H & H INDUSTRIAL PRODUCTS 24W LED 810mm IP67 Waterproof Tube Machine Work Light (8401-0494)
- MARCO Clear Bulb for Galaxy 307 Hose-Mountable Blast- 20 Watt (1030735)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- SOUTHWIRE Coleman Cable L-20 500 Watt Portable Halogen Work Light (L-20)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-110)
- Wobble Light Base-Mount and Tripod Work Lights