Shop All Portable and Task Lighting Accessories
Wobble Light
Replacement Sr Dome with Cap
Mfr # 111801
Zoro # G1947802
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle yes
- Housing Material Polycarbonate
- For Use With Mfr. No. WL175MH-G, WL400MH-G
- Description/Special Features Bolt Down
- Includes Dome With Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wobble Light
- MFR # 111801
- Zoro # G1947802
- UPC # 786625518013
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Overall Height | 12.5 in |
Overall Depth | 11.25 in |
Overall Width | 11.25 in |
Overall Length | 11.25 in |
Details
Item | Replacement Sr Dome with Cap |
Handle | yes |
Housing Material | Polycarbonate |
For Use With | Mfr. No. WL175MH-G, WL400MH-G |
Description/Special Features | Bolt Down |
Includes | Dome With Cap |
Application | Temporary Indoor/Outdoor Lighting |
Accessory Type | Replacement Sr Dome with Cap |
Material | Polycarbonate |
Product Type | Replacement Dome with Cap |
Compatible with Brand | Wobble Light |
Compatible with Manufacturer Model Number | 111102, 111104, 111302 |
Features | IP65 Rated, LED Head, No Hot Surfaces |
Compatible Manufacturer Part Number | 111102, 111104, 111302 |
Compatible with Manufacturer Part Number | 111102, 111104, 111302 |
Compatible with Manufacturer Model Number [NEW] | 111102, 111104, 111302 |
Compatible Manufacturer Model Number | 111102, 111104, 111302 |
For Use with Mfr. Model Number | 111102, 111104, 111302 |
For Use With Mfr. Model Number | 111102, 111104, 111302 |
Description
Replacement Sr Dome with Cap, Product Type Replacement Dome with Cap, Compatible with Manufacturer Model Number 111102, 111104, 111302, Includes Dome With Cap, Overall Length 11.25 in, Compatible with Grainger Part Number 2LTE8, 2LTE9, 3KYL8, Compatible with Brand Wobble Light, Features IP65 Rated, LED Head, No Hot Surfaces, Material Polycarbonate, Overall Height 12.5 in, Overall Width 11.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- HADCO LED Mini-Accent Light, 12VAC, 2W, 3000K (BL711-AS7LED2W)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602110)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/835/ECO)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- Wobble Light Portable and Task Lighting Accessories