Shop All Portable and Task Lighting Accessories
Wobble Light
Reflector Shield, Nylon Construction
Mfr # 111807
Zoro # G0273691
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Restricts Light Angle to 180 Degrees
- Description/Special Features Black Outer Jacket, Limits Light Pollution and Focuses Beam, Reflective Inner Layer
- Housing Material Nylon
- For Use With Wobblelight Junior
- Accessory Type Reflector Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wobble Light
- MFR # 111807
- Zoro # G0273691
- UPC # 786625622307
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Overall Length | 11 in |
Overall Depth | 11 in |
Details
Item | Reflector Shield |
Application | Restricts Light Angle to 180 Degrees |
Description/Special Features | Black Outer Jacket, Limits Light Pollution and Focuses Beam, Reflective Inner Layer |
Housing Material | Nylon |
For Use With | Wobblelight Junior |
Accessory Type | Reflector Shield |
Color | Black |
Compatible with Brand | Wobble Light |
Product Type | Reflector Shield |
Compatible with Manufacturer Model Number | 111203, 111204, 111205, 111206 |
Features | Heavy Duty, Light Weight, Reflective Backing |
Material | Nylon |
Compatible with Manufacturer Model Number [NEW] | 111203, 111204, 111205, 111206 |
Compatible with Manufacturer Part Number | 111203, 111204, 111205, 111206 |
Compatible Manufacturer Part Number | 111203, 111204, 111205, 111206 |
Compatible Manufacturer Model Number | 111203, 111204, 111205, 111206 |
For Use with Mfr. Model Number | 111203, 111204, 111205, 111206 |
For Use With Mfr. Model Number | 111203, 111204, 111205, 111206 |
Description
Reflector Shield, Product Type Reflector Shield, Compatible with Manufacturer Model Number 111203, 111204, 111205, 111206, Overall Length 11 in, Compatible with Grainger Part Number 8MU19, Color Black, Compatible with Brand Wobble Light, Features Heavy Duty, Light Weight, Reflective Backing, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- Wobble Light Portable and Task Lighting Accessories