Shop All Fluorescent Light Bulbs
Wobble Light
Reflector Shield
Mfr # 111808
Zoro # G3143296
original price:
$30.49
5% off
new price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2LTE8, 2LTE9, 2WA32, 2WA33, 2WA34, 2WA35, 3KYL8 AND 16Y229
- Application Restricts Light Angle to 180 Degree
- Description/Special Features Black Outer Jacket, Limits Light Pollution And Focuses Beam, Nylon Construction, Reflective Inner Layer
- Accessory Type Reflector Shield
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wobble Light
- MFR # 111808
- Zoro # G3143296
- UPC # 786625522300
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Width | 8 in |
Overall Depth | 12.5 in |
Overall Height | 0.5 in |
Overall Length | 12.5 in |
Details
For Use With | 2LTE8, 2LTE9, 2WA32, 2WA33, 2WA34, 2WA35, 3KYL8 AND 16Y229 |
Item | Reflector Shield |
Application | Restricts Light Angle to 180 Degree |
Description/Special Features | Black Outer Jacket, Limits Light Pollution And Focuses Beam, Nylon Construction, Reflective Inner Layer |
Accessory Type | Reflector Shield |
Color | Black/Silver |
Compatible with Brand | Wobble Light |
Product Type | Reflector Shield |
Compatible with Manufacturer Model Number | 111102, 111104, 111301LED, 111302, 111303LED |
Compatible Grainger Part Number | 16Y229, 2LTE8, 2LTE9, 2WA32, 2WA33, 2WA34, 2WA35, 3KYL8 |
Compatible Manufacturer Part Number | 111102, 111104, 111301LED, 111302, 111303LED |
Compatible with Manufacturer Model Number [NEW] | 111102, 111104, 111301LED, 111302, 111303LED |
Compatible with Manufacturer Part Number | 111102, 111104, 111301LED, 111302, 111303LED |
Compatible Manufacturer Model Number | 111102, 111104, 111301LED, 111302, 111303LED |
For Use with Mfr. Model Number | 111102, 111104, 111301LED, 111302, 111303LED |
For Use With Mfr. Model Number | 111102, 111104, 111301LED, 111302, 111303LED |
Description
Reflector Shield, Product Type Reflector Shield, Compatible with Manufacturer Model Number 111102, 111104, 111301LED, 111302, 111303LED, Overall Length 12.5 in, Compatible with Grainger Part Number 16Y229, 2LTE8, 2LTE9, 2WA32, 2WA33, 2WA34, 2WA35, 3KYL8, Color Black/Silver, Compatible with Brand Wobble Light, Overall Height 0.5 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- ILC Replacement for Kulka 583g (583G KULKA)
- WOBBLE LIGHT WOBBLE LIGHT 85W, T3 Screw-In Fluorescent Light Bulb (111908)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL850/ALTO)
- FEIT ELECTRIC Electric 15 W T12 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T12/CW/RP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- ILC Replacement for GE General Electric G.E F32t8/xl/spx50/hl/eco replacement light bulb lamp, 25PK (F32T8/XL/SPX50/HL/ECO GE GENERAL ELECTRIC G.E)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/835/ECO)
- ILC Replacement for Light Bulb / Lamp 39917ge replacement light bulb lamp (39917GE LIGHT BULB / LAMP)
- Wobble Light Fluorescent Light Bulbs