Shop All Halogen Light Bulbs
Wobble Light
Bulb, Halogen, 500W, For 3KYL8
Mfr # 111904
Zoro # G4233485
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wobblelight 3KYL8
- Watts 500 W
- Accessory Type Replacement Bulb
- Operating Voltage 120V AC
- Includes 500 W Halogen Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wobble Light
- MFR # 111904
- Zoro # G4233485
- UPC # 786625521983
- Country of Origin China
- Category Halogen Light Bulbs
Details
Type | Wobblelight 3KYL8 |
Item | Replacement Bulb |
Watts | 500 W |
Accessory Type | Replacement Bulb |
Operating Voltage | 120V AC |
Includes | 500 W Halogen Bulb |
Compatible with Manufacturer Model Number | 111302 |
Product Type | Replacement Halogen Bulb |
Lighting Technology | Halogen |
Compatible with Brand | Wobble Light |
Wattage | 500 W |
Compatible Manufacturer Part Number | 111302 |
Compatible with Manufacturer Part Number | 111302 |
Compatible with Manufacturer Model Number [NEW] | 111302 |
Compatible Manufacturer Model Number | 111302 |
For Use with Mfr. Model Number | 111302 |
For Use With Mfr. Model Number | 111302 |
Description
Replacement Bulb, Product Type Replacement Halogen Bulb, Compatible with Manufacturer Model Number 111302, Lighting Technology Halogen, Includes 500 W Halogen Bulb, Operating Voltage 120V AC, Compatible with Grainger Part Number 3KYL8, Compatible with Brand Wobble Light, Wattage 500 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- ILC Replacement for Norman Lamps L13w/30 replacement light bulb lamp (L13W/30 NORMAN LAMPS)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- ILC Replacement for Light Bulb / Lamp Jde11 120v 75W replacement light bulb lamp (JDE11 120V 75W LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 54248 replacement light bulb lamp (54248 SYLVANIA)
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Sylvania, 41835 Fl 12V 50W (41835 FL 12V 50W)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for Eiko 031293104151 replacement light bulb lamp (031293104151 EIKO)
- ILC Replacement for Light Bulb / Lamp 34-0428070-64 replacement light bulb lamp (34-0428070-64 LIGHT BULB / LAMP)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- Wobble Light Halogen Light Bulbs