Shop All Portable and Task Lighting Accessories
This Product is Discontinued
Wobble Light
Ballast Kit, Use With 2LTE9 (Discontinued)
Mfr # 11101014
Zoro # G1297371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Metal Halide
- Watts 400 W
- For Use With Mfr. No. WL400MH-G
- Includes Bracket, Capacitor, Transformer
- Application Temporary Indoor/Outdoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wobble Light
- MFR # 11101014
- Zoro # G1297371
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Overall Length | 6.25 in |
Overall Depth | 6.25 in |
Details
Item | Ballast Kit - 400 |
Type | Metal Halide |
Watts | 400 W |
For Use With | Mfr. No. WL400MH-G |
Includes | Bracket, Capacitor, Transformer |
Application | Temporary Indoor/Outdoor Lighting |
Accessory Type | Ballast Kit - 400 |
Compatible with Manufacturer Model Number | WL400MH-G |
Wattage | 400 W |
Product Type | Ballast Kit |
Material | Metal |
Compatible with Brand | Wobble Light |
Compatible with Manufacturer Part Number | WL400MH-G |
Compatible Manufacturer Part Number | WL400MH-G |
Compatible with Manufacturer Model Number [NEW] | WL400MH-G |
Compatible Manufacturer Model Number | WL400MH-G |
For Use with Mfr. Model Number | WL400MH-G |
For Use With Mfr. Model Number | WL400MH-G |
Description
Ballast Kit - 400, Product Type Ballast Kit, Compatible with Manufacturer Model Number WL400MH-G, Includes Bracket, Capacitor, Transformer, Overall Length 6.25 in, Compatible with Brand Wobble Light, Material Metal, Wattage 400 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.