Wobble Light

8000 Lumens, Halogen Yellow Temporary Job Site Light (Discontinued)


Free Shipping & Returns

Key Features

  • Type - Job Site Lighting Self-Righting
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 1
  • Lumens 8000
  • Voltage 120 V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Extension Height 36 in
Job Site Lighting Max. Height 36"
Overall Height 36 in

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 8,000 lm, Power Cord Length Not Applicable, Operating Voltage 120V AC, Lighting Technology Halogen, Number of Lamp Heads 1, Mount Type Self-Righting, Includes Bulb Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.