Wobble Light

5000 Lumens, CFL Yellow Temporary Job Site Light (Discontinued)


Free Shipping & Returns

Key Features

  • Type - Job Site Lighting Self-Righting
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 1
  • Lumens 5000
  • Voltage 120 V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length - Job Site Lighting 6 ft
Max. Extension Height 24 in
Cord Length 6 ft.
Job Site Lighting Max. Height 24"
Power Cord Length 5 ft
Maximum Height Adjustment 24 in
Overall Height 20 in
Overall Depth 27 in
Adjustable Height Yes
Overall Width 14.75 in

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 5,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology Fluorescent, Number of Lamp Heads 1, Mount Type Self-Righting, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 24 in, Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

  • This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.