Shop All Disposable Cups and Lids
Wna
WNA T5S CPC 5 oz Clear Plastic Tumbler - Case of 1000
Mfr # T5S CPC
Zoro # G703962145
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # T5S CPC
- Zoro # G703962145
- UPC # 600920008096
- Country of Origin China
- Category Disposable Cups and Lids
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- A plastic tumbler
- Case of 1000
- Color: Clear
- Capacity: 5 oz
- Material: Plastic
- Weight: 18.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Sensor (2345100)
- GROEN Water Level Electrode 3/8 Mpt (141285)
- JACKSON Tube - 3/16" X 8" (57000032289)
- DIAMOND CRYSTAL Diamond Crystal Granulated Plain Diamond Salt 25lbs (100011259)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- WNA Comet Plastic Tumbler, 5 oz., Clear, Squat, PK1000 (WNA T5S)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- WNA Plastic Tumblers, Cold Drink, Clear, 12 oz., PK500 (WNA T12)
- DIXIE Disp Cold Cup Lid, 12oz-24oz, Clear, PK1000 (CL1424PET)
- Wna Disposable Cups and Lids