Shop All Disposable Plates and Bowls
Wna-Reflections
Reflections Spoon, PK600
Mfr # 620155
Zoro # G6460829
product price: $86.45
/pk 600, $0.14/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Silver
- Features Disposable, Heavyweight
- Type Spoon
- Utensil Type Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna-Reflections
- MFR # 620155
- Zoro # G6460829
- UPC # 10074506966204
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Spoon Length | 6.25 in |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Silver |
Features | Disposable, Heavyweight |
Type | Spoon |
Item | Silver Heavyweight Spoons |
Utensil Type | Spoon |
Number of Pieces | 1 |
Description
Reflections Spoon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Float Assy (149880)
- MOONPIE Moonpie Chocolate Single Decker Marshmallow Sandwich, PK96 (14411)
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527-C02)
- KERSHAW Fillet Knife, Narrow, Texture Grip, 7.5" (1247X)
- WNA-REFLECTIONS Reflections Knife, PK600 (630155)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- AJM PACKAGING Paper Plate, 9", White, PK1200 (AJM PP9GRAWH)
- CREATIVE CONVERTING 50000B 10in White Paper Plate, 240PK (286PP10WH)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- CREATIVE CONVERTING 324782 10in Teal Lagoon Paper Plate, 240PK (286PP10TL)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- Wna-Reflections Disposable Plates and Bowls