Shop All Disposable Cups and Lids
Wna
Plastic Tumblers, Cold Drink, Clear, 12 oz., PK500
Mfr # WNA T12
Zoro # G4583389
product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA T12
- Zoro # G4583389
- UPC # 10074506112007
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 12 oz |
Color | Clear |
Description
WNA Plastic Tumblers, Cold Drink, Clear, 12 oz., 500/Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Funnel (4040.0004)
- PITCO Basket Hanger For - Part# Pta1105402-C (PTA1105402-C)
- STAR MANUFACTURING Foot 4H 3/8-16 (Y5092)
- MANITOWOC ICE Ice Scoop Orca (040002930)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- WNA Comet Plastic Portion/Shot Glass, 1 oz, Clear, PK2500 (WNA P10)
- WNA Comet Plastic Tumbler, 16 oz, Clear, Squat, 500PK (T16)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- PLANET+ 5oz PLA Clear Cup, 2000PK (PLA-5)
- Wna Disposable Cups and Lids