Shop All Baking Utensils
Wna
Plastic Tongs, 9", Black, PK48
Mfr # WNA A7TSBL
Zoro # G4183731
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Black
- Material Plastic
- Weight 3.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA A7TSBL
- Zoro # G4183731
- UPC # 737734002115
- Country of Origin United States
- Category Baking Utensils
Dimensions
Length | 9" |
Details
Color | Black |
Material | Plastic |
Weight | 3.6 lbs |
Description
WNA Plastic Tongs, 9 Inches, Black, 48/Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Quartz Element240V 1800W 29-1/8" For - Part# Vh2533200 (VH2533200)
- WILTON Biscuit and Brownie Pan 7-in W X 11-in L Silver Silver (191003184)
- EDGESTAR 18 Inch Wide 8 Place Setting Energy Star Rated BuiltIn Dishwasher (BIDW1802BL)
- 1 IN 6 SNACKS Carolina Outer Banks Sea Salt Potato Chips 5 oz Bagged (10631)
- VOLLRATH Scraper Shaped Spatula (52010)
- AMERICAN METALCRAFT Pizza Peel, Brown, 64 In. (6412)
- WINCO 22 oz Stainless Steel Dredge (DRG-22H)
- HUTZLER Funnel Mini Cd/2 Plastic (801)
- HAROLD IMPORT CO Funnel Aluminum 3/4 Pt (698)
- RSVP INTERNATIONAL Vintage Sifter - 1 Cup (V-SIFT)
- BETHANY Board/Cloth Pastry Set (500)
- Wna Baking Utensils