Shop All Disposable Plates and Bowls
Wna
Masterpiece Plastic Dinnerware, White/Silver, 10 1/4", PK10
Mfr # RSMP101210WSLV
Zoro # G4593082
product price: $15.49
/pk 10, $1.55/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White/Silver
- Disposable Foodware Shape Round
- Product Series Masterpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # RSMP101210WSLV
- Zoro # G4593082
- UPC # 74506549752
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White/Silver |
Disposable Foodware Shape | Round |
Product Series | Masterpiece |
Item | Dinnerware |
Description
WNA Masterpiece Plastic Dinnerware, White/Silver, 10 1/4", 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Kitchen Shear Cs Blk 1Pc (5215769)
- BON CHEF Guacamole Mortar & Pestle Set 8" Dia X 4 1/2" H / 2 1/4" Dia X 4" L (53505)
- KOLPAK Timer Delay On Break Icm203 18 (550002609)
- ZATARAINS Zatarain's Seasoned Fish Fri 5.75lbs, PK4 (Z02475)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Classicware Plastic Plates, 6" Dia., Clear, PK180 (RSCW61512)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- CREATIVE CONVERTING 433548 12in x 10in Classic Red Oval Paper Platter, 8PK (999PP1012RD)
- Wna Disposable Plates and Bowls