Shop All Disposable Cutlery
Wna
Heavyweight Plastic Knives, Silver, 7 1/2", Reflections Design, PK600
Mfr # WNA 630155
Zoro # G4587762
product price: $83.99
/pk 600, $0.14/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Silver
- Basic Foodware Material Plastic
- Length 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA 630155
- Zoro # G4587762
- UPC # 10074506966303
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7-1/2 in |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Silver |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Plastic |
Item | Utensils |
Description
WNA Heavyweight Plastic Knives, Silver, 7 1/2", Reflections Design, 600/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Spark Wire (36605)
- MONIN Monin Jalapeno Concentrate Flavor 375mL Bottle, PK4 (M-VJ260FP)
- HEATMAX HeatMax 301824 Warmer 30 x 18 x 24 in. Warmer Display & Mechandizer (301824)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- WNA 7" Plastic Disposable Fork, Silver, Heavy Weight, Pk600 (WNA 610155)
- WNA Disposable Plastic Fork 7", Reflections, Pk320 (WNA REF320FK)
- WNA Disposable Plastic Spoon 6.25", Silver, Pk320 (WNA REF320SP)
- WNA Disposable Fork, Bagged, Silver, Pk40 (REF320FK)
- WNA Heavyweight Plastic Serving Spoons, Silver, 10 in., Reflections, 60PK (WNA RFVSP10)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (TM517)
- Wna Disposable Cutlery