Shop All Disposable Cutlery
Wna
Disposable Plastic Spoon 6.25", Silver, Pk320
Mfr # WNA REF320SP
Zoro # G4253877
product price: $59.19
/pk 320, $0.18/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color Silver
- Basic Foodware Material Polystyrene
- Set Contents Includes eight packs of 40 spoons.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA REF320SP
- Zoro # G4253877
- UPC # 074506545617
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 6.25" |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | Silver |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polystyrene |
Item | Plastic Utensils,Spoon,6.25",PK320 |
Set Contents | Includes eight packs of 40 spoons. |
Color | Silver |
Material | Polystyrene |
Weight | 4.13 lbs |
Description
Plastic Utensils,Spoon,6.25 In.,PK320, Package Quantity 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V8 V8 Energy Peach Mango 8 oz. Per Bottle, PK24 (000019625)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- YORK Single Run Capacitor, 5Mfd, 440V, Flat (S1-02420062700)
- FOCUS FOODSERVICE Chromate Wire Can Rack (FFCR10CH)
- WNA 7" Plastic Disposable Fork, Silver, Heavy Weight, Pk600 (WNA 610155)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- WNA Disposable Plastic Fork 7", Reflections, Pk320 (WNA REF320FK)
- WNA Disposable Fork, Bagged, Silver, Pk40 (REF320FK)
- DIXIE Spoon, Black, Heavy Weight, PK960 (SSSHW08)
- BOARDWALK Heavyweight Polystyrene Cutlery, Soup Spoon, Black, PK1000 (SOUPHWPSBLA)
- DIXIE Keeper, Cutlery, , 180Pc 180PK (DXECH0180DX7)
- Wna Disposable Cutlery