Shop All Disposable Plates and Bowls
Wna
Designerware Plates, Plastic, 6", Clear, PK180
Mfr # WNA DWP6180
Zoro # G4577052
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Weight 6.63 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA DWP6180
- Zoro # G4577052
- UPC # 74506206310
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Weight | 6.63 lbs |
Material | Plastic |
Color | Clear |
Item | Dinnerware |
Description
WNA Designerware Plates, Plastic, 6", Clear, 18/PK, 10 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 1794-PS3 (1794-PS3)
- ELECTROLUX Dryer Drive Motor (279827)
- MALT O MEAL Malt O Meal Tootie Fruities .75 oz. Bowl, PK96 (01315)
- TRANE Contactor, 40 Amp, 120 Volt, 3 Pole (CTR02642)
- WNA Classicware Plates, Plastic, 6", Clear, PK180 (WNA CW6180)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Classicware Plastic Plates, 6" Dia., Clear, PK180 (RSCW61512)
- WNA Designerware Plastic Plates, 9", Clear, Round, PK180 (WNA DWP9180)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- DIXIE ULTRA Bowls, Paper, Hvyweight 4PK (DXESX20PATH)
- Wna Disposable Plates and Bowls