Shop All Disposable Plates and Bowls
Wna
Designerware Plastic Plates, 9", Clear, Round, PK180
Mfr # WNA DWP9180
Zoro # G4585391
product price: $145.99
/pk 180, $0.81/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA DWP9180
- Zoro # G4585391
- UPC # 10074506533116
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
WNA Designerware Plastic Plates, 9 Inches, Clear, Round, 180/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWININGS Tea, Green, Twinings, PK25 (09187)
- ALLPOINTS Card, Cleaning , Crd Card Reader (1391127)
- LOGO BRANDS Buffalo Bills 16oz Satin Etch Curved Beverage Glass (604-G16CB-10)
- DITO DEAN Grid, Dicing (1/2") (653480)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Classicware Plates, Plastic, 6", Clear, PK180 (WNA CW6180)
- SOLO Solo Plastic Everyday Square Plates , 12PK (SQP920)
- Wna Disposable Plates and Bowls