Shop All Disposable Cups and Lids
Wna
Crystal Plastic Wine Glasses on Pedestals, 5 oz., Clear, Fluted, PK240
Mfr # WNA CCW5240
Zoro # G4596844
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA CCW5240
- Zoro # G4596844
- UPC # 10074506505328
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 5 oz |
Color | Clear |
Description
WNA Classic Crystal Plastic Wine Glasses on Pedestals, 5 oz., Clear, Fluted, 10/Pack, 24 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- VOLLRATH Vollrath 5 qt. Stainless Steel Mixing Bowl (47935)
- HUBBELL Pressure Temp Relief Valve (100XL.75)
- ZORO SELECT Food Grade Chemicals Fine Grind Citric Acid 50lbs (779293)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- WNA Comet Plastic Portion/Shot Glass, 1 oz, Clear, PK2500 (WNA P10)
- WNA Comet Plastic Tumblers, Cold Drink, Clear, 10oz, PK500 (WNA T10)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- WNA Comet Plastic Tumbler, 7 oz., Clear, Tall, PK500 (WNA T7T)
- WNA Classic Crystal Plastic Tumblers, 10 oz., Clear, Fluted, Tall, PK240 (WNA CC10240)
- CARNIVAL KING 24 oz. PET Lemonade Cup, 50PK (999CC24LEM)
- Wna Disposable Cups and Lids