Shop All Food Containers
Wna
Container, Plastic, 8 oz., Clear, PK500
Mfr # WNA APCTR08
Zoro # G4494360
product price: $65.99
/pk 500, $0.13/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Storage Container Style Carryout
- Type Base
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA APCTR08
- Zoro # G4494360
- UPC # 606909310099
- Country of Origin United States
- Category Food Containers
Details
Color | Clear |
Material | Plastic |
Item | Container,Plastic,8 oz.,Clear,PK500 |
Storage Container Style | Carryout |
Type | Base |
Capacity | 8 oz |
Number of Compartments | 1 |
Hinged Lid | No |
Description
Package Quantity 500
- •An excellent way to serve salads, olives, cold cuts and more.
- •Easy to label.
- •Refrigerator- and microwave-safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Fuse For - Part# Htr02-03-031-02 (HTR02-03-031-02)
- ALLIANCE LAUNDRY SYSTEMS Water Inlet Valve (201468P)
- PRINCE CASTLE Powercord For - Part# Pc85-083-01 (PC85-083-01)
- FABRI-KAL RK RIBBED COLD DRINK CUPS, 16OZ, TRANSLUCENT, 50/SLEEVE, 20 SLEEVES/CARTON, PK1000 (RK16)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- RUBBERMAID COMMERCIAL Pulse Caddy Connect For HYGEN Caddy, Light Gray/Dark Gray (FGQ966L10000)
- ARAVEN SQUARED BUCKET W/LID 16 GAL WHITE, 16 3/8" X 16 3/8" X 19 3/4" (00448)
- CAMBRO Ingredient Bin 27 gal. Slant Top White (EAIBS27148)
- SISTEMA To Go 13.8 oz Clear Food Storage Container (21479)
- BON CHEF Cold Wave Bowl & Stacking Cover 12" Dia X 6 1/2" H 7 Qt (9316)
- RUBBERMAID COMMERCIAL Bin, Mobile Ingredient (FG360288WHT)
- Wna Food Containers