Shop All Disposable Containers
Wna-Comet
WNA Comet A12PETDM CPC 12 in. Standard Height Dome Lid - Case of 25
Mfr # A12PETDM CPC
Zoro # G504082882
original price:
$49.59
12% off
new price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna-Comet
- MFR # A12PETDM CPC
- Zoro # G504082882
- UPC # 656973745075
- Country of Origin China
- Category Disposable Containers
Description
uFeatures
- Highlight the freshness of prepared vegetable, fruit, or sandwich platters in your deli or market
- Made of PET plastic, the dome lid also provides a sturdy, stackable surface for your catering trays, making transport to your next catered event simple
- Dual "press-n-lift" tabs allow you to easily attach and remove the lid without damaging the tray
- Case of 25
- Size: 12"
- Height: 2.75"
- Material: PET
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli 60% Cacao Bittersweet Chocolate Baking Chip 10 oz., PK12 (61274)
- THE ROCK BY STARFRIT THE ROCK 7.08" Personal Wok Pan with Steel Wire Handle (030270-006-0000)
- TABLECRAFT Spoon, Solid Serving, 11-3/4" (4333)
- E-Z MIX 1/4 Pint Disposable Mixing Cups 400/Box (70004)
- KARAT 8-32 oz Flat Deli Container Lids, PK500 (FP-DCL117-PP)
- BOYD GLOVES Boyd Gloves Large Disposable Powder Free Latex Gloves, PK1000 (NMPF103)
- DISPLAYCAKE Dsplycake 10 2 3 Layer Clear, PK80 (G34-1)
- BELLARICOS Bellarico's Pizza Bag, PK1000 (27418)
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- PLANET+ 8oz Food Container, 1000PK (PLFC-8)
- WORLD CENTRIC World Centric 16 oz. Ingeo Compostable Salad Bowl Lid, PK450 (SBL-CS-16)
- Wna-Comet Disposable Containers