Shop All Disposable Cups and Lids
Wna-Comet
RESCF1264 Reserv 12 oz. Clear Plastic Disposable Wine Carafe, 64PK
Mfr # 625RESCF1264
Zoro # G011124778
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna-Comet
- MFR # 625RESCF1264
- Zoro # G011124778
- Country of Origin China
- Category Disposable Cups and Lids
Description
Offer guests your most popular refreshments in style with this WNA Comet RESCF1264 Reserv 12 oz. clear plastic disposable wine carafe! Whether you are serving a sweet Riesling or savory cabernet sauvignon this carafe boasts a crystal clear construction that will beautifully showcase all your wines. It is also versatile allowing you to use it for dressings at your salad bar or as an elegant vase for your tabletops. Not only does its streamlined design help to reduce spills and messes the carafe's contours make it comfortable to hold and transport. Plus it has a fluted opening to ensure a smooth pour every time.**Made of durable PET plastic the carafe is constructed to last the length of an entire event or party. Compared to traditional glass beverage servers this carafe gives you peace of mind knowing that it won't break into tiny dangerous shards if it's dropped. Ensure convenient flawless service at your catered event or outdoor restaurant with this elegant carafe.**Overall Dimensions:*Top Diameter: 2 5/8''*Bottom Diameter: 2 1/2''*Maximum Diameter: 3 1/4''*Height: 5 5/16''*Capacity: 12 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pressure Regulator 3/4" Nat (00-408279-00020)
- BIRO Aluminum 52357 Ring Wrench (H340)
- ALLPOINTS Drain Line Heater 26 H.W 208-230V (8009825)
- SLIMFAST Strawberries & Cream Meal Replacement Drink Mix 12.83 oz., PK3 (22639)
- CREATIVE CONVERTING Monster Truck Cups, 9oz, 96PK (340125)
- SOLO Bare Eco-Forward Paper Cold Cups, ProPlanet Seal, 9 oz, Green/White, 2000PK (R9BB-JD110)
- WORLD CENTRIC Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK (CU-SC-2N-LFP)
- GENPAK-DOVER HD425 PE 16 oz White Paper Hot Cup, 1000PK (HD425 (PE))
- ABENA Cups, Hot, 100% Compostable, 8 Ounce, Single-Wall (1000005748)
- SOLO Hot Paper Cup 8 oz. Mistique, Pk1000 (378MS-0029)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- Wna-Comet Disposable Cups and Lids