Shop All Disposable Cups and Lids
Wna
Comet Plastic Tumbler, 8 oz., Clear, Tall, PK500
Mfr # WNA T8T
Zoro # G4582205
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Hot/Cold
- Material Plastic
- Type Hot/Cold
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA T8T
- Zoro # G4582205
- UPC # 10074506108000
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Hot/Cold |
Material | Plastic |
Type | Hot/Cold |
Capacity | 8 oz |
Color | Clear |
Weight | 15.4 lbs |
Description
WNA Comet Plastic Tumbler, 8 oz., Clear, Tall, 25/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Producers Rice Mill Flour 50lbs (RFPI5051F)
- GE Refrigerator Defrost Heater Kit (WR51X442)
- ALLIANCE KNOB TIMER (201501W)
- PITCO Gas Valve 1/2" (P5045644)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- WNA Comet Plastic Tumblers, Cold Drink, Clear, 10oz, PK500 (WNA T10)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- WNA Comet Plastic Tumbler, 7 oz., Clear, Tall, PK500 (WNA T7T)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- WNA Classicware Tumblers, 12 oz, Plastic, Clear, Tall, PK240 (WNA RSCC121516)
- CAMBRO 12.6 oz CamLid® Disposable Tumbler Lid (CLNT12190)
- Wna Disposable Cups and Lids