Shop All Disposable Cups and Lids
Wna
Comet Plastic Tumbler, 7 oz., Clear, Tall, PK500
Mfr # WNA T7T
Zoro # G4583809
product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Hot/Cold
- Material Plastic
- Type Hot/Cold
- Capacity 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA T7T
- Zoro # G4583809
- UPC # 10074506107003
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Hot/Cold |
Material | Plastic |
Type | Hot/Cold |
Capacity | 7 oz |
Color | Clear |
Weight | 13.824 lbs |
Description
WNA Comet Plastic Tumbler, 7 oz., Clear, Tall, 25/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARLINGTON Iced Lemon Square 1.2 oz. Individually Wrapped, PK216 (26020)
- HOBART Warmer Element 115V 1000W (00-351265-00001)
- TRANE Fan; 2 Speed Combustion Air Blower, 1/15 Hp Motor, , #FAN04216 (FAN04216)
- VOLLRATH Hd Lava Rock Grate-Large (2146820-1)
- WNA Plastic Tumblers, Cold Drink, Clear, 12 oz., PK500 (WNA T12)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- WNA Comet Plastic Tumbler, 5 oz., Clear, Squat, PK1000 (WNA T5S)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- SOLO Cone Cup 4.25 oz., White, Paper, Pk5000 (SCC 42R)
- Wna Disposable Cups and Lids