Shop All Disposable Cups and Lids
Wna
Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500
Mfr # WNA P20
Zoro # G4579362
product price: $271.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Hot/Cold
- Material Plastic
- Type Hot/Cold
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA P20
- Zoro # G4579362
- UPC # 10074506102008
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Hot/Cold |
Material | Plastic |
Type | Hot/Cold |
Capacity | 2 oz |
Color | Clear |
Description
WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, 50/Pack, 50 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Caffeinated Regular Classic Roast Coffee Filter Pack 1.05 oz., PK160 (2550006115)
- RANKIN-DELUX Knob 2-1/4 D, Off-On (RDHP-14)
- WHIRLPOOL Refrigerator Water Filter (EDR4RXD1)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Red (12433R)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- WNA Classic Crystal Plastic Tumblers, 10 oz., Clear, Fluted, Tall, PK240 (WNA CC10240)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- WNA Comet Plastic Tumbler, 16 oz, Clear, Squat, 500PK (T16)
- WNA Comet Plastic Tumblers, Cold Drink, Clear, 10oz, PK500 (WNA T10)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- CREATIVE CONVERTING Bumblebee Baby Shower Cups, 9oz, 96PK (340128)
- Wna Disposable Cups and Lids