Shop All Disposable Plates and Bowls
Wna-Comet
GS5W 5'' Milan Grand White Square Plastic Dessert Plate, 168PK
Mfr # 625GS5WH
Zoro # G111124951
product price: $131.99
/pk 168, $0.79/ea
Free Shipping & Returns
$131.99
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
- Brand Wna-Comet
- MFR # 625GS5WH
- Zoro # G111124951
- Country of Origin China
- Category Disposable Plates and Bowls
Description
Provide an upscale look with the convenience of plastic dinnerware with this WNA Comet GS5W 5'' Milan Grand white square plastic dessert plate. Made of sturdy polystyrene this convenient and reliable plate is easy to transport stack and store throughout your venue. This plate's stylish and trendy square profile brings a modern look to elegant occasions yet the disposable design makes for quick and easy cleanup.**A disposable alternative to china dinnerware this plate lends an upscale appearance without the risk of damage or breakage. The classic white color suits any decor to give you an upscale look with the convenience of disposability. Simply recycle it at the end of the meal for quick eco-conscious cleanup!**Overall Dimensions:*Length: 5''*Width: 5''
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
- FILTER EXPRESS OPTIPURE 10" - 0.5 Micron/Cto (300-05831)
- TURBOCHEF Magnetron Kit For - Part# Tbcngc3015 (TBCNGC3015)
- CAPRESSO Stainless Single 16 oz Personal Coffeemaker (425.05)
- MONTAGUE Stud Mount Leg 1/2-13, 6" H (28441-6)
- WNA-COMET 6 oz. Dessert Dish Blk Polypro, PK1000 (HD6BLK)
- WNA-COMET 8 oz. Tall Tumbler, PK500 (T8T)
- WNA-COMET Plate, Masterpiece, 9" 12PK (WNARSMP91210WCT)
- CREATIVE CONVERTING 173276 20 oz. Glittering Gold Paper Bowl, 200PK (286BP20GD)
- CREATIVE CONVERTING 28102011 7in Mimosa Yellow Plastic Plate, 240PK (286P7YE)
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- CREATIVE CONVERTING 323393 10in Pumpkin Spice Orange Round Paper Plate, 24PK (999PP10PU)
- Wna-Comet Disposable Plates and Bowls