Shop All Disposable Plates and Bowls
Wna-Comet
CW75180 Classicware 7 1/2'' Clear Plastic Plate, 180PK
Mfr # 625CW75180
Zoro # G711124863
product price: $150.99
/pk 180, $0.84/ea
Free Shipping & Returns
$150.99
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
- Brand Wna-Comet
- MFR # 625CW75180
- Zoro # G711124863
- Country of Origin China
- Category Disposable Plates and Bowls
Description
Featuring WNA Comet's trademark Classicware design this plastic plate is the perfect addition to parties receptions and banquets. While the surface area makes it great for serving side salads and desserts its fluted rim helps contain sauces and dressings to prevent accidental messes. Plus it's disposable to ensure easy clean up once your guests have finished. CrystalClear Form : This product's crystalclear form is sure to blend in nicely with any event theme and color scheme. Lightweight Design : The plate has a lightweight design allowing guests to easily carry it and serve themselves at buffets. Durable Construction : Made of strong rigid polystyrene plastic this plate is built to hold heavy portions of food. It's also designed to withstand temperatures from 40 to 180 degrees Fahrenheit ensuring it will stand up to your selection of hot dishes.
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
- STAR MANUFACTURING Quartz Element 120V 700W 12-1/4" (197842)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- ANTHONY INTERNATIONAL Rod, Torque (Hex End) (02-11752-0005)
- LAYS Lay's Baked Regular Potato Chips 1.12 oz. Bags, PK64 (44396)
- WNA-COMET 8 oz. Tall Tumbler, PK500 (T8T)
- WNA-COMET 6 oz. Dessert Dish Blk Polypro, PK1000 (HD6BLK)
- WNA-COMET Plate, Masterpiece, 9" 12PK (WNARSMP91210WCT)
- HEFTY Disp Foam Plate, 10 1/4 in, White, PK25 (D21029)
- CREATIVE CONVERTING 28103931 10in Bermuda Blue Plastic Plate, 240PK (286P10BB)
- CREATIVE CONVERTING 28314611 7in Coral Orange Plastic Plate, 20PK (999P7SM)
- CREATIVE CONVERTING 50000B 10in White Paper Plate, 24PK (999PP10WH)
- Wna-Comet Disposable Plates and Bowls