Shop All Disposable Plates and Bowls
Wna-Comet
10 oz. Tall Tumbler, PK500
Mfr # T10
Zoro # G6440608
product price: $73.45
/pk 500, $0.15/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Capacity 10 fl oz
- Disposable Foodware Color Clear
- Type Glass
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna-Comet
- MFR # T10
- Zoro # G6440608
- UPC # 10074506110003
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Basic Foodware Material | Plastic |
Disposable Foodware Capacity | 10 fl oz |
Disposable Foodware Color | Clear |
Type | Glass |
Application | Multipurpose |
Item | Tall Tumbler |
Features | Durable, Disposable |
Container Type | Pack |
Description
10 oz. Tall Tumbler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE STONE SET 80 (LI15500)
- MOTTS Mott's Mini 100% Juice Fruit Punch 4.23 oz. Carton, PK44 (10002384)
- HOBART Magnet, W/Housing, F/Legacy For - Part# 917527 (917527)
- LVO Direct Ignition Ignitor (509-5052)
- WNA-COMET Plate, Masterpiece, 9" 12PK (WNARSMP91210WCT)
- WNA-COMET 6 oz. Dessert Dish Blk Polypro, PK1000 (HD6BLK)
- WNA-COMET 8 oz. Tall Tumbler, PK500 (T8T)
- CREATIVE CONVERTING 28134051B 12 oz. Black Velvet Plastic Bowl, 240PK (286B12BK)
- SENSATIONS Gold Rim Plastic Dinner Plates, 10", 120PK (347870)
- WORLD CENTRIC World Centric Clear Compostable Corn Starch Cups, PK1000 (CP-CS-16)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- Wna-Comet Disposable Plates and Bowls