Shop All Disposable Cups and Lids
Wna
Classicware Tumblers, 12 oz, Plastic, Clear, Tall, PK240
Mfr # WNA RSCC121516
Zoro # G4584515
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Tall Tumbler
- Material Plastic
- Type Tall Tumbler
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA RSCC121516
- Zoro # G4584515
- UPC # 10074506548905
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Tall Tumbler |
Material | Plastic |
Type | Tall Tumbler |
Capacity | 12 oz |
Color | Clear |
Description
WNA Classicware Tumblers, 12 oz, Plastic, Clear, Tall, 16/Bag, 240/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLAIRE Ice Cube Machine, 675 lb Ice Produce/Day (KDT0700A)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- ILCO Ilco: BOTTOM RAIL LOCK 1 - 9/16" (ILCO-BRL-03)
- DUKE Roller Oven Door Catch (153801)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- WNA Plastic Tumblers, Cold Drink, Clear, 12 oz., PK500 (WNA T12)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- Wna Disposable Cups and Lids