Shop All Disposable Plates and Bowls
Wna
Classicware, Plates, Plastic, White, PK180
Mfr # WNA RSCW91512W
Zoro # G4253956
product price: $188.99
/pk 180, $1.05/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Product Series Classicware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA RSCW91512W
- Zoro # G4253956
- UPC # 074506548854
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Classicware,Plates,Plastic,White,PK180 |
Product Series | Classicware |
Color | White |
Material | Plastic |
Weight | 17.2 lbs |
Description
Classicware,Plates,Plastic,White, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Apple Slicer-Corer-Peeler (APLR)
- NEMCO Pin, Ring , Chicken Slicer (46716)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- WNA Classicware Plates, Plastic, 6", Clear, PK180 (WNA CW6180)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Classicware Plastic Plates, 6" Dia., Clear, PK180 (RSCW61512)
- CREATIVE CONVERTING 28113731 10in Navy Blue Plastic Plate, 240PK (286P10NV)
- Wna Disposable Plates and Bowls