Shop All Disposable Plates and Bowls
Wna
Classicware Plates, Plastic, 10.25", Clear, PK144
Mfr # WNA RSCW101212
Zoro # G4581989
product price: $189.99
/pk 144, $1.32/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Weight 19.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA RSCW101212
- Zoro # G4581989
- UPC # 10074506548820
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Weight | 19.05 lbs |
Color | Clear |
Material | Plastic |
Item | Dinnerware |
Product Series | Classicware |
Description
WNA Classicware Plates, Plastic, 10.25 in, Clear, 12/Bag, 12 Bag/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNILEVER Lipton, Tea Bags, Decaffeinated, 72PK (290)
- HEFTY Cup, Hot, W/Lid, 16Oz, 20PK (RFPC20016)
- CHEEZ-IT 1.5 oz. White Cheddar Crackers, 8 PK (2410012654)
- HENRY AND HENRY Henry And Henry Vanilla Classic Dipping Icing, 45lbs (10222199)
- WNA Designerware Plastic Plates, 9", Clear, Round, PK180 (WNA DWP9180)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Classicware Plates, Plastic, 6", Clear, PK180 (WNA CW6180)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Classicware Plastic Plates, 6" Dia., Clear, PK180 (RSCW61512)
- CREATIVE CONVERTING 324782 10in Teal Lagoon Paper Plate, 240PK (286PP10TL)
- Wna Disposable Plates and Bowls