Shop All Disposable Plates and Bowls
Wna
Classicware Plates, Plastic, 10.25", Black, PK144
Mfr # WNA CW10144BK
Zoro # G4578224
product price: $182.99
/pk 144, $1.27/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Diameter 10-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA CW10144BK
- Zoro # G4578224
- UPC # 10074506533024
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
WNA Classicware Plates, Plastic, 10.25 in, Black, 144/case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KNOB TIMER (201501W)
- EMERALD Individually Wrapped Heavyweight PLA Forks, Beige, PK500, 500PK (PME01222)
- NORLAKE Gauge, Temperature (653)
- AMERICAN EAGLE AE-G12N/43 #12 Meat Grinder Sausage Stuffing Funnel For AE-G12N/G12NH (AE-G12N/43)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Classicware Plates, Plastic, 6", Clear, PK180 (WNA CW6180)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- FORUM CUTLERY 13x13 Napkin Ebony Fork Knife & Spoon Salt & Pepper Meal Kit, PK250 (F250E3PCSPKIT)
- Wna Disposable Plates and Bowls